3/4 in. NPT Welded Schedule 40 Standard Domestic Galvanized Carbon Steel Single Run Nipple
3/4 in. NPT Welded Schedule 40 Standard Domestic Galvanized Carbon Steel Single Run Nipple
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Manufacturer may vary by location
Documents
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-106, ASTM A-153, ASTM A-53, ASTM A-733
- Application:
- Residential
- Coating:
- Galvanized
- Diameter - Outside:
- 1-1/20 in
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Nipple, Welded
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- 40
- UL Listed:
- No
- Weight:
- 3.26 lb