3/4 in. Threaded Steel Half Coupling

Part #FSTHCF  |  Item #31770  |  Manufacturer Part #12202207

$ 2.36 EACH
(Pricing is for 3/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/8 in

    Part #FSTHCAItem #28704Mfr. Part #12202201

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.27 /EACH
    Added to your cart. View Cart
  • 1/4 in

    Part #FSTHCBItem #12830Mfr. Part #12202203

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.27 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #FSTHCCItem #104824Mfr. Part #12202204

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.31 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #FSTHCDItem #4960Mfr. Part #12202205

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.65 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #FSTHCFItem #31770Mfr. Part #12202207

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.36 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #FSTHCGItem #15026Mfr. Part #12202210

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.24 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #FSTHCHItem #50557Mfr. Part #12202213

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.85 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #FSTHCJItem #34315Mfr. Part #12202215

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.78 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #FSTHCKItem #17786Mfr. Part #12202220

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 10.46 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #FSTHCLItem #107903Mfr. Part #12202225

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 15.88 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #FSTHCMItem #107908Mfr. Part #12202230

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 35.71 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #FSTHCPItem #21707Mfr. Part #12202240

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 62.39 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Permanent heat code identification and pipe size markings on fittings and unions ensure full traceability from raw material to finished product
  • Forged steel shapes are machined from solid forgings with grain flow and strength designed in to meet the most stringent operating conditions
  • Extensive in-process final inspection, certification and quality assurance records are maintained for future reference

Documents

Specifications

ASME Specifications: [ASME B16.11, ASME B1.20.1]

ASTM Specifications: ASTM A-105

Clean Bagged: No

End Connection 1: FPT

End Connection 2: FPT

End Connections: FPT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Length: 1 in

Material: Carbon Steel

Pressure Class: 3000#

Type: FSTHCF