3/4 in. Threaded Steel Tapered Black Malleable Coupling

You last purchased this on
 
Capitol Manufacturing

3/4 in. Threaded Steel Tapered Black Malleable Coupling

  • Fast #
  • Part #BSCTTF
  • Item #319488
  • Manufacturer Part #11102007
3.2 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Capitol Manufacturing

3/4 in. Threaded Steel Tapered Black Malleable Coupling

This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Material: carbon steel
  • Coating: Black
  • Manufacturer may vary by location
  • Domestic
  • Threaded
  • Coupling Type: Tapered
  • Requires Certification

Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-865
Coating:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Material:
Black Steel
Origin:
Domestic