3/4 in. Threaded x Plain End Double Extra Heavy Seamless Black Carbon Steel Nipple

BXXSNTOEFE

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Coating
Black
End Connection 1
Threaded
End Connection 2
Plain End
End Connections
Threaded x Plain End
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Length
3 in
Material
Carbon Steel
Pipe Wall Type
Seamless
Schedule Class
Double Extra Heavy
Type
BXXSNTOEFME

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday