3/4 in. Valve Repair Kit

A302276

Valve Size

3/4 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
8210 Series General Service Brass 2-way Solenoid Valves
FM Approved
No
Maximum Temperature
125
Product Type
Repair Kit
UL Listed
No
Valve Size
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday