3/4 in. Wall Hydrant
WalLet™ 3/4 in. Wall Hydrant
Frequently Purchased Together
Product Details
- For use with back mounted faucets, sillcocks, threaded stops, shower rain heads, body spray systems and pot fillers
- Fitting with rigid mounting plate
- Forged brass, 1 piece fitting with rigid mounting plate
-
Lead Law Compliant
Documents
Specifications
- Application:
- Residential
- Collection:
- WalLet™
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Forged Brass
- Origin:
- Domestic
- Product Type:
- Fitting