3/4 in. Weld Extra Heavy ASA and Carbon Steel Stub End
3/4 in. Weld Extra Heavy ASA and Carbon Steel Stub End
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Material:
- Carbon Steel, Plastic
- Material Type:
- ASA
- NSF Certified:
- No
- Schedule Class:
- Extra Heavy
- UL Listed:
- No