3/4 in. Carbon Alloy Steel Weld Pin (Bucket of 5000)
This product has been replaced by
Manufacturer Part #308120
3/4 in. Carbon Alloy Steel Weld Pin (Bucket of 5000)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Standard stainless steel disc and stem offer superior strength and chemical resistance
- Sizes 2 in–24 in
- Designed for 125/150 lbs. flanges
- Molded O-ring eliminates the need for flange gasket
- Low-maintenance design
- Dual PTFE shaft bearings for reduced torque and improved stem alignment
- Shell tested to 150% and seat tested to 110% of maximum working pressure
- High-strength two-piece stem eliminates taper pins and disc screws from flow path
- Secured stem retainer plate for blowout-proof protection allows operator removal with valve in line
- Lockable handles
Documents
Specifications
- Coating:
- Chromated, Zinc
- Length:
- 3/4 in
- Material:
- Carbon Alloy Steel
- Package Quantity:
- Bucket of 5000
- Product Type:
- Weld Pin