3/4 in. Welded Stainless Steel Tubing

Part #DSWT6L049A269F

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASTM Specifications: ASTM A-269

End Connection 1: Weld

Material: Stainless Steel

Material Type: 316L

Pipe Tubing Size: 3/4 in

Type: Welded

Wall Thickness: 0.05 in