3/4 in. Weldneck 150# Carbon Steel Standard Raised Face Flange

Part #GRFWNFF

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Conforms to ASTM A-105, ANSI B16.5

Specifications

ASTM Specifications: ASTM A-105

Clean Bagged: No

End Connection 1: Weldneck

End Connection 2: Weldneck

End Connections: Weldneck

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Flange Bore Type: Standard Bore

Flange Type: [Raised Face, Weldneck]

Material: Carbon Steel

Pressure Class: 150#

Schedule Class: Standard