3/4 in. Weldneck 1500# Schedule 160 Flat Face Carbon Steel Flange

G1500FFWNF160BF

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 1 in

    G1500FFWNF160BG

  • 2 in

    G1500FFWNF160BK

DESCRIPTION

SPECIFICATIONS

End Connection 2
Weldneck
End Connections
Weldneck
Fitting Size 2
3/4 in
Fitting Type
Straight
Flange Type
Flat Face

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday