3/4 in. Weldneck 300# Extra Heavy Flat Face Carbon Steel Flange

Part #G300FFWNFXXHBF  |  Item #4898831

$ 28.08 EACH
(Pricing is for 3/4 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #G300FFWNFXXHB10Item #4898358

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 12 in

    Part #G300FFWNFXXHB12Item #4898379

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 1/2 in

    Part #G300FFWNFXXHBDItem #4898809

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 28.08 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #G300FFWNFXXHBFItem #4898831

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 28.08 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #G300FFWNFXXHBGItem #4898838

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 28.08 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #G300FFWNFXXHBHItem #4898849

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 28.08 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #G300FFWNFXXHBJItem #4898869

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 28.08 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #G300FFWNFXXHBKItem #4898878

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 29.27 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #G300FFWNFXXHBLItem #4898893

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 29.28 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #G300FFWNFXXHBMItem #4898901

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 37.59 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #G300FFWNFXXHBPItem #4898939

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 60.92 /EACH
    Added to your cart. View Cart
  • 5 in

    Part #G300FFWNFXXHBSItem #4898963

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 85.70 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #G300FFWNFXXHBUItem #4898983

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 125.24 /EACH
    Added to your cart. View Cart
  • 8 in

    Part #G300FFWNFXXHBXItem #4899020

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Specifications

End Connection 1: Weld

End Connection 2: Weld

End Connections: Weld

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Flange Bore Type: Extra Heavy Bore

Flange Type: Flat Face

Material: Carbon Steel

Pressure Class: 300#

Schedule Class: Extra Extra Heavy