3/4 in. Weldneck and Raised Face 150# Extra Extra Heavy Carbon Steel Weld Flange
3/4 in. Weldneck and Raised Face 150# Extra Extra Heavy Carbon Steel Weld Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Application:
- Commercial, Industrial
- Clean Bagged:
- No
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flange Bore Type:
- Extra Heavy Bore
- Flange Type:
- Weldneck, Raised Face
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure Class:
- 150#
- Schedule Class:
- Extra Extra Heavy
- UL Listed:
- No