3/4 in. Copper Suction Line P-Trap (7/8 in. OD)

You last purchased this on
 

3/4 in. Copper Suction Line P-Trap (7/8 in. OD)

This product requires certification to purchase.
You last purchased this on
 

3/4 in. Copper Suction Line P-Trap (7/8 in. OD)

  • Fast #
  • Part #CWPTF
  • Item #138638
  • Manufacturer Part #9800130
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Wrot copper
  • CSA B125, NSF/ANSI Standard 61
  • ASTM Specifications: ASTM B-75
  • Lightweight, strong and corrosion resistant
  • Biostatic and inhibits bacterial growth on its surface
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B16.22
ASTM:
ASTM B-75 Alloy C12200
Application:
Air Conditioning, Commercial, Potable Water, Refrigeration, Residential
Clean Bagged:
No
Diameter - Outside:
7/8 in
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Suction Line P-Trap
ISO:
ISO 9001:2008
MSS:
MSS SP-104
Material:
Wrot Copper
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic