3/4 in. Wrot Copper Tee
Part #CTF | Item #226 | Manufacturer Part #9098400
All Sizes
Product Details
- Wrot copper
- Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
- Nonflammable
- Biostatic and inhibits bacterial growth on its surface
- Lightweight, strong and corrosion resistant
- CSA B125, NSF/ANSI Standard 61
- CSA B125, NSF/ANSI Standard 61
Documents
Specifications
ANSI Specifications: [ANSI 372, ANSI 61]
ASME Specifications: ASME B16.22
ASTM Specifications: ASTM B-75
Application: [Air Conditioning, Commercial, Potable Water, Refrigeration, Residential]
Clean Bagged: No
End Connection 1: Female Solder
End Connection 2: Female Solder
End Connection 3: Female Solder
End Connections: Female Solder
FM Approved: No
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Size 3: 3/4 in
Fitting Sizes: 3/4 in
Fitting Type: Straight
High Pressure: 582
IAPMO Listed: No
ISO Specifications: ISO 9001
MSS Specifications: MSS SP-104
Material: Wrot Copper
Maximum Pressure: 582 psi
Maximum Temperature: 400
NSF Certified: Yes
NSF Specifications: NSF 61
Outside Diameter: 7/8 in
Type: CTF
UL Listed: UL 207
Weight: 0.157