3/4 in. x 10 ft. Galvanized Hedge Threaded Rod

Part #GDATRF10

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Threaded

End Connections: Threaded

Length: 10 ft

Material: Carbon Steel, Hot Dipped Galvanized Steel

Rod Size In : 3/4 in

Thread Size: 3/4 in

Type: All Thread