3/4 in. x 10 ft. Hard Type L Cleaned and Capped Copper Tube

Part #LCCAPF10  |  Manufacturer Part #AC06010

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Cleaned and capped Type L hard copper tube
  • Cleaned and capped hard copper refrigerant line
  • Fire suppression system rated
  • ANSI/NSF 61 Annex G
  • Meets applicable ASTM standards B-280, B-819
  • Made in the USA

Specifications

ANSI Specifications: ANSI 61

ASME Specifications: ASTM B-280

ASTM Specifications: ASTM B-280

Copper Tubing Temper: Hard

End Connection 1: Sweat

End Connection 2: Sweat

Inside Diameter: 3/4 in

Length: 10 ft

Material: Copper

NSF Specifications: NSF 61 Annex G

Outside Diameter: 7/8 in

Pipe Tubing Size: 3/4 in

Type: Type L

UL Listed: Yes

Wall Thickness: 0.065 in