3/4 x 10 ft. Carbon Steel Rod

You last purchased this on
 

3/4 x 10 ft. Carbon Steel Rod

This product requires certification to purchase.
You last purchased this on
 

3/4 x 10 ft. Carbon Steel Rod

  • Fast #
  • Part #BATRF10
  • Item #2285
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Rod sold in 10' increments only
  • Plain black carbon steel
  • Used to join together and stabilize objects and structures
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-307, ASTM A-36, ATSM B-633, ASTM A-153, ASTM A-193–08B, ASTM A-193-B8, ASTM A-193 B8M
Application:
Fire Protection
Coating:
Painted, Black, Plain
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Threaded
End Connections:
Threaded
Length:
10 ft
Material:
Carbon Steel
Product Type:
Threaded Rod
Rod Size (in):
3/4 in