3/4 in. x 100 ft. SDR 9 HDPE Pipe
3/4 in. x 100 ft. SDR 9 HDPE Pipe
-
Pick Up: 100 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Application:
- Water
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed -:
- No
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- PipeTubing Size:
- 3/4 in
- Schedule Class:
- SDR 9
- UL Listed:
- No