3/4 in. x 12 ft. NPT Schedule 40 Red Brass Annealed Pipe

You last purchased this on
 

3/4 in. x 12 ft. NPT Schedule 40 Red Brass Annealed Pipe

This product requires certification to purchase.
You last purchased this on
 

3/4 in. x 12 ft. NPT Schedule 40 Red Brass Annealed Pipe

  • Fast #
  • Part #GRBPAF12
  • Item #4489264
  • Manufacturer Part #1612-12
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM B-43
Color Finish Category:
Reds
Color Finish Name:
Red
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
12 ft
Material:
Red Brass
PipeTubing Size:
3/4 in
Schedule Class:
40