3/4 in. x 12 ft. Black Plain All Thread Rod

You last purchased this on
 

3/4 in. x 12 ft. Black Plain All Thread Rod

  • Fast #
  • Part #BATRF12
  • Item #75442
4.3 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 

3/4 in. x 12 ft. Black Plain All Thread Rod

This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Threaded
  • Coating: Black
  • Requires Certification

Documents


Specifications

Coating:
Black, Plain
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Threaded
End Connections:
Threaded
Length:
12 ft
Material:
Carbon Steel
Product Type:
All Thread
Rod Size (in):
3/4 in
Thread Size:
3/4 in