3/4 x 18 in. Threaded Schedule 40 Galvanized Domestic Carbon Steel Pipe

You last purchased this on
 

3/4 x 18 in. Threaded Schedule 40 Galvanized Domestic Carbon Steel Pipe

This product requires certification to purchase.
You last purchased this on
 

3/4 x 18 in. Threaded Schedule 40 Galvanized Domestic Carbon Steel Pipe

  • Fast #
  • Part #GNF18
  • Item #42503
  • Manufacturer Part #0331221408
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Coating: Galvanized
  • Connection: Threaded
  • Material: carbon steel
  • Domestic
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-53
Application:
Residential
Coating:
Galvanized
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Length:
18 in
Material:
Carbon Steel
Origin:
Domestic
Pipe Wall Type -:
Welded
PipeTubing Size:
3/4 in
Schedule Class:
40