3/4 in. x 20 ft. Copper Type L Hard Tube
3/4 in. x 20 ft. Copper Type L Hard Tube
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Copper Tubing Temper:
- Hard
- End Connection 1:
- Press
- End Connections:
- Press
- Length:
- 20 ft
- NSF Certified:
- Yes
- PipeTubing Size:
- 3/4 in