3/4 in. x 20 ft. Schedule 40 PVC-DWV Plain End Pipe
3/4 in. x 20 ft. Schedule 40 PVC-DWV Plain End Pipe
Package Quantity Info:
FT: 1 ST: 20 BD: 200 LF: 7000-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Intended for pressure use
- For use where systems will not exceed 140° F
- White pipe with red print that is used in potable water applications only
- Part of the TrueFit® system and Made in the USA
- PVC Schedule 40 Pipe and Pressure Fittings are used in irrigation, underground sprinkler systems, swim pools, outdoor applications and cold water supply lines
Specifications
- ASTM:
- ASTM D-1784, ASTM D-1785, ASTM D-2665
- Application:
- Sewage, Storm Drainage
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Outside:
- 1-1/20 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End x Plain End
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Wall Type -:
- Solid
- PipeTubing Size:
- 3/4 in
- Pressure Class:
- 480#
- Product Type:
- Plastic Drainage Pipe
- Schedule Class:
- 40
- Wall Thickness:
- 0.113 in