34 in. x 308 ft. Perforated Polywrap in Black

Part #T3889966  |  Item #2399110  |  Manufacturer Part #3889966

Width:

34 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 16 mil linear low-density poly wrap for ductile iron pipe
  • Protects metallic pipe in corrosive soils
  • The tubing is slipped over the pipe, extended, and taped
  • An overlap of approximately 2' should be figured in calculating the total Poly wrap required
  • Continuous roll, no perforations
  • For 14" to 16" ductile iron pipe

Specifications

ANSI Specifications: [ANSI C105, ANSI A21.5-05]

AWWA Specifications: AWWA C-105

Color Finish: Black

Diameter: 16 in

Length: 308 ft

Material: Plastic

Width: 34 in