3/4 in. x Close Threaded Extra Heavy Domestic Galvanized Carbon Steel Nipple
3/4 in. x Close Threaded Extra Heavy Domestic Galvanized Carbon Steel Nipple
Package Quantity Info:
EA: 1 IP: 1 CA: 25 PT: 8000-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Specifications
- API:
- API 5L Grade B
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-106 Grade B, ASTM A-312, ASTM A-333 Grade 6, ASTM A-53 Type S Grade B
- Coating:
- Galvanized
- Diameter - Outside:
- 1-1/20 in
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Nipple
- IAPMO Listed -:
- No
- ISO:
- ISO 9001:2000
- Length:
- 1-3/8 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Pipe Wall Type -:
- Seamless
- Schedule Class:
- 80
- UL Listed:
- No
- Wall Thickness:
- 0.154 in