3/4 x 1-3/8 in. MNPT Welded Schedule 40 Global 304L Stainless Steel Nipple

You last purchased this on
 

3/4 x 1-3/8 in. MNPT Welded Schedule 40 Global 304L Stainless Steel Nipple

This product requires certification to purchase.
You last purchased this on
 

3/4 x 1-3/8 in. MNPT Welded Schedule 40 Global 304L Stainless Steel Nipple

  • Fast #
  • Part #IS44NFCL
  • Item #94047
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-312, ASTM A-733, ASTM SA-312
Application:
Residential
Clean Bagged:
No
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight, Welded
IAPMO Listed -:
No
Length:
1-3/8 in
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
Yes
Origin:
Global
Schedule Class:
40
UL Listed:
No