3/4 in. x Close Weld Schedule 40 316L Stainless Steel Nipple
3/4 in. x Close Weld Schedule 40 316L Stainless Steel Nipple
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Merit's stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
- Stainless steel is exceptionally corrosion resistant and provides high strength at high temperatures
Documents
Specifications
- ASTM:
- ASTM A-312, ASTM A-733, ASTM SA-312
- Clean Bagged:
- No
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Welded, Close
- Length:
- 1-3/8 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- Yes
- Origin:
- Global
- Schedule Class:
- 40