3/4 Plated NUT With Spring
3/4 Plated NUT With Spring
Package Quantity Info:
EA: 1 IP: 1 CA: 100 PT: 14800-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Eaton B-Line series spring nut
Specifications
- Coating:
- Zinc
- Diameter - Inside 1:
- 4 in
- Height:
- 1-23/100 in
- Length:
- 1-3/8 in
- Material:
- Steel
- Origin:
- Global
- Type:
- BN275ZN
- Weight:
- 0.145 lb
- Width:
- 1-23/100 in