3/4 x 1-1/2 in. Threaded Schedule 40 304L Stainless Steel Weld on End Nipple

Part #DS44NTOEFJ  |  Manufacturer Part #4012-150TSQ

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary by location

Specifications

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Length: 1-1/2 in

Material: Stainless Steel

Material Type: 304L

Schedule Class: 40