3/4 x 1-1/2 in. Threaded Schedule 40 Black Seamless Nipple

Part #BSNFJ  |  Item #396769  |  Manufacturer Part #15100703

$ 3.53 EACH
(Pricing is for 1-1/2 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ASME Specifications: [ASME B31.1, ASME B31.3, ASME B31.8, ASME B1.20.1]

ASTM Specifications: [ASTM A-106, ASTM A-53, ASTM A-733]

Clean Bagged: No

Coating: Black

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: [Seamless, Straight]

Length: 1-1/2 in

Material: Carbon Steel

Schedule Class: 40S