3/4 x 1-1/2 in. Threaded x Plain End Schedule 40 Black Carbon Steel Nipple

Part #BNPOTOEFJ  |  Item #1329690

$ 3.40 EACH
(Pricing is for 1-1/2 in)

Length

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clean Bagged: No

Coating: Black

End Connection 1: Threaded

End Connection 2: Plain End

End Connections: Threaded x Plain End

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

IAPMO Listed: No

Length: 1-1/2 in

Material: Carbon Steel

NSF Certified: No

Schedule Class: 40

UL Listed: No