3/4 x 1-1/4 - 1-1/2 in. 300# Domestic Steel Threadolet

You last purchased this on
 

3/4 x 1-1/4 - 1-1/2 in. 300# Domestic Steel Threadolet

This product requires certification to purchase.
You last purchased this on
 

3/4 x 1-1/4 - 1-1/2 in. 300# Domestic Steel Threadolet

  • Fast #
  • Part #A0363190125
  • Item #461052
  • Manufacturer Part #0363190125
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • High strength, low cost forged threaded and grooved line of fittings
  • Requires Certification

Specifications

ASTM:
ASTM A-53
Clean Bagged:
No
End Connection 1:
Threaded
End Connections:
Threaded
Fits Pipe Size:
1-1/4 in - 1-1/2 in
Fitting Type:
Threadolet
Material:
Carbon Steel
Outlet Size (in):
0.75
Pressure Class:
300#