3/4 x 1-1/4 in. Cast Copper x Male Adapter

Part #CCMALFFH  |  Item #4669766  |  Manufacturer Part #B03110L

$ 58.11 EACH
(Pricing is for 3/4 in x 1-1/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in x 1-1/4 in

    Part #CCMALFFHItem #4669766Mfr. Part #B03110L

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 58.11 /EACH
    Added to your cart. View Cart

Product Details

  • Dezincification resistant

Lead Law Compliant

Documents

Specifications

Clean Bagged: No

End Connection 1: Sweat

End Connection 2: Male

End Connections: Sweat x Male

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 3/4 in x 1-1/4 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Cast Copper

NSF Certified: No