3/4 x 1-1/4 in. Pipe Flashing Panel
3/4 x 1-1/4 in. Pipe Flashing Panel
Package Quantity Info:
EA: 1 IP: 12 CA: 24 PT: 2304-
Pick Up: 0 Available in Leesburg, VA - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Stops water and air infiltration at penetrations
- Helps reduce contractors liability
- Wall flashing panel seals exterior wall penetrations at the building envelope
- Non-corrosive - non-conductive
- Plumbing flashing panel - fits 1 in to 1 1/4 in sized pipes or electrical conduit
- Economical - saves time and labor
- Doesn't rely on sealants
- Keeps bugs out
- Self sealing around fasteners
- Only flashing that is specifically designed for wall penetrations
Specifications
- Diameter - Inside 1:
- 3/4 in
- Height:
- 11-1/8 in
- Length:
- 11-1/8 in
- Material:
- Copper, Plastic
- Material Type:
- PVC
- PipeTubing Size:
- 3/4 in
- UL Listed:
- No
- Width:
- 3/32 in