3/4 x 1 in. Copper x Male Clean and Bagged Adapter
Part #CBCMAFG | Item #440687 | Manufacturer Part #9031150CB
$
21.34
EACH
(Pricing is for 3/4 in x 1 in)
All Sizes
Product Details
- Dezincification resistant
Documents
Specifications
Application: Medical Gas
Clean Bagged: Yes
End Connection 1: Sweat
End Connection 2: Male
End Connections: Sweat x Male
FM Approved: No
Fitting Size 1: 3/4 in
Fitting Size 2: 1 in
Fitting Sizes: 3/4 in x 1 in
Fitting Type: Reducing
Material: Copper
NSF Certified: No