3/4 x 1/2 in. Butt Weld Schedule 10 316L Stainless Steel Concentric Reducer

IS16LWCRFD

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 2
Butt Weld
End Connections
Butt Weld
Fitting Size 2
1/2 in
Fitting Type
Concentric

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday