3/4 x 1/2 in. Butt Weld Schedule 40 304L Stainless Steel Concentric Reducer

Part #IS44LWCRFD

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Manufacturer may vary by location

Specifications

Clean Bagged: No

End Connection 1: Butt Weld

End Connection 2: Butt Weld

End Connections: Butt Weld

Fitting Size 1: 3/4 in

Fitting Size 2: 1/2 in

Fitting Sizes: 3/4 in x 1/2 in

Fitting Type: Concentric

Material: Stainless Steel

Material Type: 304L

Schedule Class: 40