3/4 x 1/2 in. Clean and Bagged Wrot Copper 90 Degree Elbow

Part #CBC9FD  |  Item #440881  |  Manufacturer Part #9055650CB

$ 10.04 EACH
(Pricing is for 3/4 in x 1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/8 in

    Part #CBC9AItem #440661Mfr. Part #9055200CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.84 /EACH
    Added to your cart. View Cart
  • 1/4 in

    Part #CBC9BItem #440671Mfr. Part #9055250CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.09 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #CBC9CItem #440681Mfr. Part #9055350CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.93 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #CBC9DItem #301917Mfr. Part #9055450CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.78 /EACH
    Added to your cart. View Cart
  • 5/8 in

    Part #CBC9EItem #440701Mfr. Part #9070550CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 10.28 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #CBC9FItem #301918Mfr. Part #9055600CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.92 /EACH
    Added to your cart. View Cart
  • 3/4 in x 1/2 in

    Part #CBC9FDItem #440881Mfr. Part #9055650CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 10.04 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #CBC9GItem #301919Mfr. Part #9055750CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.61 /EACH
    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #CBC9GFItem #440911Mfr. Part #9055800CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 18.39 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #CBC9HItem #301920Mfr. Part #9055950CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 14.24 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #CBC9JItem #301921Mfr. Part #9056150CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 22.21 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #CBC9KItem #301922Mfr. Part #9056400CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 40.45 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #CBC9LItem #440765Mfr. Part #9056650CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 73.73 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #CBC9MItem #440776Mfr. Part #9056900CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 104.80 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #CBC9PItem #440798Mfr. Part #9057200CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 229.44 /EACH
    Added to your cart. View Cart
  • 5 in

    Part #CBC9SItem #440809Mfr. Part #9057300CB

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 698.56 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #CBC9UItem #440820Mfr. Part #9057400CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,201.60 /EACH
    Added to your cart. View Cart

Product Details

  • A revolutionary product for dynamic results
  • A perfect fit
  • Heat free, worry free
  • Less hassle, less time
  • Fewer accessories
  • No mess, no waiting
  • Optimal performance
  • Guaranteed
  • Dezincification resistant

Specifications

ANSI Specifications: [ANSI B16.22, ANSI 372]

ASME Specifications: [ASME B16.18, ASME B16.22]

ASTM Specifications: ASTM B-75

Application: Medical Gas

Clean Bagged: Yes

Elbow Degree: 90

End Connection 1: Copper

End Connection 2: Copper

End Connections: Copper

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 3/4 in

Fitting Size 2: 1/2 in

Fitting Sizes: 3/4 in x 1/2 in

Fitting Type: Reducing

IAPMO Listed: No

Material: Copper

Maximum Pressure: 200 psi

Maximum Temperature: 250

NSF Certified: Yes

NSF Specifications: NSF 372

UL Listed: Yes