3/4 x 1/2 in. Copper x Female 90 Degree Elbow
This product has been replaced by
Manufacturer Part #BF6430L
3/4 x 1/2 in. Copper x Female 90 Degree Elbow
Package Quantity Info:
EA: 1 IP: 25 CA: 250 PT: 8000-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- End connections: Sweat X Female
- Cast Copper
Specifications
- ASTM:
- ASTM B-584
- Elbow Degree:
- 90 DD
- End Connection 1:
- Sweat
- End Connection 2:
- FNPT
- End Connections:
- Sweat x FNPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Cast Copper