3/4 x 1/2 in. Copper x Female Clean and Bagged Adapter

Part #CBCFAFD  |  Item #441148  |  Manufacturer Part #9025100CB

$ 12.43 EACH
(Pricing is for 3/4 in x 1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in x 3/8 in

    Part #CBCFADCItem #441118Mfr. Part #9024800CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.95 /EACH
    Added to your cart. View Cart
  • 3/4 in x 1/2 in

    Part #CBCFAFDItem #441148Mfr. Part #9025100CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.43 /EACH
    Added to your cart. View Cart

Product Details

  • Dezincification resistant

Specifications

ANSI Specifications: ANSI B16.22

ASME Specifications: ASME B16.22

Application: Medical Gas

Clean Bagged: Yes

End Connection 1: Sweat

End Connection 2: Female

End Connections: Sweat x Female

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 1/2 in

Fitting Sizes: 3/4 in x 1/2 in

Fitting Type: Reducing

Material: Copper

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G