1/2 x 3/4 in. Sweat x MNPT 90 Degree Bronze Reducing Elbow
1/2 x 3/4 in. Sweat x MNPT 90 Degree Bronze Reducing Elbow
Package Quantity Info:
EA: 1 IP: 25 CA: 250 PT: 8000-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- End Connections: Sweat x Male
- Cast copper
- Dezincification resistant
- Use in U.S. drinking water applications is prohibited after January 3, 2014
Specifications
- ASME:
- ASME B-16.18
- ASTM:
- ASTM B-584
- Elbow Degree:
- 90 DD
- End Connection 1:
- Sweat
- End Connection 2:
- MNPT
- End Connections:
- Sweat x MNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Fitting Type:
- Reducing, Elbow
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze