3/4 x 1/2 in. Copper x Male Clean and Bagged Adapter

Part #CBCMAFD  |  Item #440677  |  Manufacturer Part #9031200CB

$ 10.56 EACH
(Pricing is for 3/4 in x 1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in x 1/4 in

    Part #CBCMADBItem #440617Mfr. Part #9030840CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.11 /EACH
    Added to your cart. View Cart
  • 1/2 in x 3/8 in

    Part #CBCMADCItem #440627Mfr. Part #9030800CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.23 /EACH
    Added to your cart. View Cart
  • 3/4 in x 1/2 in

    Part #CBCMAFDItem #440677Mfr. Part #9031200CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 10.56 /EACH
    Added to your cart. View Cart
  • 3/4 in x 1 in

    Part #CBCMAFGItem #440687Mfr. Part #9031150CB

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 21.34 /EACH
    Added to your cart. View Cart
  • 1 in x 1/2 in

    Part #CBCMAGDItem #440697Mfr. Part #9031600CB

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 28.93 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1 in

    Part #CBCMAHGItem #440749Mfr. Part #9031850CB

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 34.28 /EACH
    Added to your cart. View Cart

Product Details

  • Dezincification resistant

Specifications

Application: Medical Gas

Clean Bagged: Yes

End Connection 1: Sweat

End Connection 2: Male

End Connections: Sweat x Male

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 1/2 in

Fitting Sizes: 3/4 in x 1/2 in

Fitting Type: Reducing

Material: Copper

NSF Certified: No