3/4 x 1/2 in. FNPT 90 Degree Brass Reducing Elbow

You last purchased this on
 

3/4 x 1/2 in. FNPT 90 Degree Brass Reducing Elbow

This product requires certification to purchase.
You last purchased this on
 

3/4 x 1/2 in. FNPT 90 Degree Brass Reducing Elbow

  • Fast #
  • Part #IBR9FD
  • Item #459988
  • Manufacturer Part #X101-1208
4.2 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Elbow Type: Reducing
  • 125#
  • Material: brass
  • Import
  • Threaded
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B-16.15
ASME:
ASME B-16.15
ASTM:
ASTM B-584
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Fitting Type:
Reducing, Elbow
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
NSF Certified:
No
Origin:
Domestic
Pressure Class:
125#
Schedule Class:
SDR 40;Standard
Temperature Range:
-20 to 400 Deg F