3/4 x 1/2 in. FTG x Female Cast Copper Adapter
Part #CCFFALFFD | Item #3919433 | Manufacturer Part #B02865L
All Sizes
Product Details
- Dezincification resistant
- Cast Copper
- End Connections: FTG x Female
Specifications
ASME Specifications: ASME B16.22
ASTM Specifications: ASTM B-584
End Connection 1: Fitting
End Connection 2: FIPS
End Connections: Fitting x FIPS
Fitting Size 1: 3/4 in
Fitting Size 2: 1/2 in
Fitting Sizes: 3/4 in x 1/2 in
Fitting Type: Reducing
Lead Law Compliant: Yes
Material: Cast Copper
NSF Certified: Yes
NSF Specifications: NSF 61