3/4 x 1/2 in. Garden Hose
This product has been replaced by
Manufacturer Part #937-763020201
3/4 x 1/2 in. Garden Hose
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ash shield prevents ash and other debris from clogging flame outlets
-
Lead Law Compliant
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- GSA Approved:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Zinc
- NSF Certified:
- No