3/4 x 1/2 in. MIPT x Socket Reducing Schedule 40 PVC 90 Degree Elbow

Part #S410101  |  Item #1947767  |  Manufacturer Part #410-101

$ 1.57 EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in x 1/2 in

    Part #S410101Item #1947767Mfr. Part #410-101

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.57 /EACH
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

Elbow Degree: 90

End Connection 1: MIPS

End Connection 2: Socket Weld

End Connections: MIPS x Socket Weld

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 1/2 in

Fitting Sizes: 3/4 in x 1/2 in

Fitting Type: Reducing

Material: Plastic

Material Type: PVC

NSF Certified: No

Schedule Class: 40

Type: S410101