3/4 x 12 in. MNPT Schedule 40 304L Stainless Steel Weld Threaded Both End Nipple

You last purchased this on
 

3/4 x 12 in. MNPT Schedule 40 304L Stainless Steel Weld Threaded Both End Nipple

This product requires certification to purchase.
You last purchased this on
 

3/4 x 12 in. MNPT Schedule 40 304L Stainless Steel Weld Threaded Both End Nipple

  • Fast #
  • Part #DS44NF12
  • Item #1198577
  • Manufacturer Part #4012-1200
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Stainless steel is exceptionally corrosion resistant and provides high strength at high temperatures
  • Stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
  • Manufacturer may vary by location
  • Superior mechanical properties at sub-zero temperatures
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME SA-312
ASTM:
ASTM A-312, ASTM A-733
Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Weld
Length:
12 in
Material:
Stainless Steel
Material Type:
304, 304L
Pressure Class:
125#
Schedule Class:
40
Type:
DS44NF12