3/4 x 1/2 in. MNPT x FNPT Brass Reducing Bushing
Part #BRLFBFD | Item #3879817 | Manufacturer Part #NL114-1208
All Sizes
Product Details
- Manufacturer may vary by location
- Material: brass
- Domestic
Specifications
ANSI Specifications: [ANSI B1.20.1, ANSI B15.15, ANSI B16.14, ANSI B16.18]
ASME Specifications: [ASME B1.20.1, ASME B15.15, ASME B16.14, ASME B16.18]
ASTM Specifications: ASTM B-584
End Connection 1: MPT
End Connection 2: FPT
End Connections: MPT x FPT
Fitting Size 1: 3/4 in
Fitting Size 2: 1/2 in
Fitting Sizes: 3/4 in x 1/2 in
Fitting Type: [Reducing, Hex Head]
Height: 1-4/25 in
Lead Law Compliant: Yes
Length: 17/20 in
Material: Red Brass
NSF Certified: Yes
NSF Specifications: NSF 61-G
Origin: Domestic
Pressure Class: 125#
Type: BRLFBFD