3/4 x 1/2 in. MNPT x FNPT Schedule 40 Reducing Global Brass Bushing

You last purchased this on
 

3/4 x 1/2 in. MNPT x FNPT Schedule 40 Reducing Global Brass Bushing

This product requires certification to purchase.
You last purchased this on
 

3/4 x 1/2 in. MNPT x FNPT Schedule 40 Reducing Global Brass Bushing

  • Fast #
  • Part #IBRLFBFD
  • Item #3816230
  • Manufacturer Part #XNL114-1208
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Brass fittings provide great longevity and superior corrosion resistance
  • Relative softness of brass provides a tight seal and ease of installation
  • Manufacturer may vary by location
  • Manufacturer and country of origin may vary by location
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI B1.20.1:ANSI B15.15, ANSI B16.14, ANSI B16.18
ASME:
ASME B1.20.1, ASME B15.15, ASME B16.14, ASME B16.18
ASTM:
ASTM B-584
Clean Bagged:
No
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Fitting Type:
Bushing, Reducing
Head Style:
Hex
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - High:
200
Pressure Class:
125#
Schedule Class:
40
Temperature Range:
-20 to 400 Deg F